Learn More
Thermo Scientific™ Eutech™ pH electrode ECFG6350601B
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 93X218810
Additional Details : Weight : 0.10000kg
Description
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ pH electrode ECFG6350601B is a general purpose glass-body pH electrode suitable for high viscosity samples where frequent cleaning of reference is required. Comes with 10 ml electrolyte.
Features:
- Glass body
- Single-Junction
- Refillable
Specifications
General purpose glass-body pH electrode. Suitable for high viscosity samples | |
Single Annular Ceramic | |
0 to 13 | |
pH Electrode | |
pH | |
Ag/Agcl | |
55 mm | |
8 mm |
BNC | |
Glass Body | |
0°C to 100°C | |
Refillable: Saturated KCl with Ag/Agcl for single junction pH electrodes | |
All pH meters with BNC input connector | |
0°C to 100°C | |
1 m |