Learn More
Thermo Scientific™ Eutech™ ECFC7352901W pH/Temp electrode
Description
The measure of a liquid’s acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Features:
- Parameter: pH / Temperature
- Range: 1 to 13 pH
- Temperature Range: 0 to 80 °C
- Liquid Junction Type: Porous HDPE pin
- Internal Reference Type: Ag/AgCl
- Sealed/Refillable: Sealed
- Reference Junction: Single
- Refilling Reference Electrolyte: –
- Dimensions (Shaft): 90 x 12 mm
- Cable Length: 1 m
- Connector: BNC & 6-pin
Specifications
Specifications
| Description | General purpose plastic-body 3-in-1 pH / Temperature combination electrode |
| Connector Types | BNC, 6-pin |
| Junction | Single |
| pH Range | 1 to 13 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH/Temperature Combination Electrode |
| For Use With (Application) | pH/Temperature measurement |
| For Use With (Equipment) | PC 510 / PC 300 / pH 310 / pH 300 |
| Temperature (Metric) Range | 0°C to 80°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.