Learn More
Elma™ Elmasonic Select
Powerful and individual - these are the ultrasonic cleaning devices of the Elmasonic Select series. Equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the possibility to save up to 4 cleaning programs, a heating and tank volumes from 3 to 90 L (from Select 60 with drain), Elmasonic Select devices are versatile.
Brand: Elma™ 1106992-121
Additional Details : Weight : 7.70000kg
Description
- 37 kHz ultrasonic frequency (control range -2,5/+5,5 kHz)
- 5 ultrasonic modes for need-based sound field distribution in the ultrasonic
- Eco-Mode: Gentle cleaning with quieter operation by running the sweep-mode at a slightly lower intensity
- Sweep-Mode: Even cleaning through even sound field distribution in the ultrasonic bath
- Pulse-Mode: Removal of even stubborn contamination through pulsating sound field distribution
- Dynamic-Mode: Combination of the ultrasonic modes sweep and pulse in order to increase the cleaning performance
- Degas-Mode: Quick degassing of the cleaning liquid and for special applications in the laboratory
- 4 memory locations for cleaning programs, available via quick selection
- Autostart function for temperature-controlled start of cleaning
- Adjustable limit temperature from 40°C to 60°C (can be switched to °F)
- Digital control unit with wipeable membrane keyboard and easy-to-read display for displaying all operating states
- Optical and acoustic feedback, e.g. at the end of cleaning or when the limit temperature is reached
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 6 hours
- Electronic temperature control adjustable in steps of 5°C from 25°C to 80°C (can be switched to °F; temperature tolerance -5/+8°C)
- Setup menu for individual adjustment of the device functions
- Dry run protection (except for Elmasonic Select 500 and 900)
- Automatic safety shutdown after 8 hours
- Splash-proof case and cleaning tank made of stainless steel
- Shut-off valve on the side for emptying the cleaning tank via the outlet on the rear of the device (only for Elmasonic Select 60 to 300)
- Shut-off valve and outlet on the side of the device for emptying the cleaning tank (only for Elmasonic Select 500 and 900)
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications
Adjustable between 1 minute and 6 hours | |
Digital | |
— | |
40°C to 60°C | |
Eco-Mode, Sweep-Mode, Pulse-Mode, Dynamic-Mode, Degas-Mode |
Stainless Steel | |
12.9 L | |
120 | |
2-years from the initial operation, but no longer than 3 years from the production date | |
37 kHz |