missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals Dog Diet, Purified, Pellet

Product Code. p-7220583 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Product Code. Quantity unitSize
11432811 10 kg 10kg
11442811 20 kg 20kg
11452811 50 kg 50kg
3 options
This item is not returnable. View return policy

Product Code. 11432811

Brand: MP Biomedicals 0296008410

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dog diet containing casein, sucrose, lard, fiber, mineral and vitamin mix.

  • Diet specifically made for dogs and dog research
  • Dog diet containing casein, sucrose, lard, fiber, mineral and vitamin mix
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Pellet
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 1 ft.
Length (Metric) 0.3048 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.