missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 384-Well, Poly-D Lysine-Treated, Flat-Bottom Microplate
Shop All Corning Products

Click to view available options
Color:
Clear
Unit Size:
Pack of 100
Description
Specifications
Specifications
| Format | Standard |
| Lid | With Lid |
| Culture Area | 0.06 cm2 |
| Array | 16 x 24 |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 384 |
| Volume (Metric) Working | 20 to 80 μL |
| Sterility | Sterile |
| Surface Treatment | Poly-D-Lysine |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction