missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 TLS 2200™ Series Permanent Rubber Adhesive Paper Labels - White
Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.
Brand: Brady™ 018449
Additional Details : Weight : 0.11340kg
Description
- White matte paper label stock features permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
- RoHS compliant to EU directive 2011/65/EU
- Service temperature of -40 to 122° F (-40 to 50° C)
Specifications
Not Autoclavable | |
Label | |
White | |
Paper | |
Label | |
1 | |
100/Roll | |
4 x 1.9 in. (W x H) | |
1.9 x 4 in. | |
4 in. | |
4 in. | |
1.9 in. |
ASTM D 1000 | |
Permanent Rubber Based | |
Roll | |
Thermal Transfer | |
BMP™61 Labeling System; BMP™71 Label Printer; TLS 2200™ Thermal Labeling System; TLS-PC LINK™ Thermal Labeling System | |
No Text | |
Rectangle | |
101.6 x 48.3 mm (W x H) | |
4 in. | |
74.93 mm | |
1.9 in. |