missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 TLS 2200™ Series Permanent Rubber Adhesive Paper Labels - White
Paper Labels with Permanent Rubber Adhesive (B-424) provide good contrast and smear resistance for thermal transfer and barcode printing applications.
290.00 NOK - 515.00 NOK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000 |
Description | Label |
Adhesive Type | Permanent Rubber Based |
Color | White |
Product Code | Brand | Material | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions (LxW) | Price | Quantity & Availability | ||||
11592785
|
Brady™
018376 |
Paper | 1 x 2 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11552795
|
Brady™
018383 |
Paper | 1 x 3 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11548923
|
Brady™
018444 |
Paper | 1.9 x 3 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11598923
|
Brady™
018449 |
Paper | 1.9 x 4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- White matte paper label stock features permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
- RoHS compliant to EU directive 2011/65/EU
- Service temperature of -40 to 122° F (-40 to 50° C)
Specifications
Not Autoclavable | |
Label | |
White | |
Thermal Transfer | |
1 |
ASTM D 1000 | |
Permanent Rubber Based | |
Roll | |
Label | |
No Text |