missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Biotin Free Diet, Pellet
Shop All MP Biomedicals Products
Click to view available options
Quantity:
50 kg
Unit Size:
50kg
Description
- Diet deficient in biotin
- Used in research involving rats
- Pellet form
Specifications
Specifications
| Autoclavable | Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Pellet |
| Quantity | 50 kg |
| Sterility | Non-sterile |
| Storage Requirements | Refrigerated |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction