missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Glass Bottles with White Polypropylene Caps
GREENER_CHOICE

Product Code. 16194407 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
1000 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 108
Pack of 12
Pack of 160
Pack of 24
Pack of 288
Pack of 48
Pack of 60
Product Code. Capacity (Metric) Closure Liner unitSize
16194407 60 mL Pulp/Vinyl Pack of 288
16154657 30 mL PTFE/Polyethylene Foam Pack of 48
16144407 60 mL PTFE/Polyethylene Foam Pack of 24
16174407 120 mL PTFE/Polyethylene Foam Pack of 24
16144397 120 mL Pulp/Vinyl Pack of 160
16154397 240 mL Pulp/Vinyl Pack of 108
16184407 240 mL PTFE/Polyethylene Foam Pack of 12
16164397 480 mL Pulp/Vinyl Pack of 60
16154407 480 mL PTFE/Polyethylene Foam Pack of 12
16144417 950 mL Pulp/Vinyl Pack of 12
16164407 1000 mL PTFE/Polyethylene Foam Pack of 12
11 options

Product Code. 16194407

Only null left
Add to basket
Add to basket

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness.

Amber Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with white polypropylene caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and UV protection is important
  • Feature a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorbs all wavelengths in the ultraviolet spectrum, ensures integrity for long term storage, and offers excellent protection for UV-sensitive contents
  • White Polypropylene cap offers good impact strength, thermal resistance and pliability

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Amber
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 10 mm
Height (Metric) With Closure 97 mm
Material Glass (Type 3)
Quantity 288
Closure Color White
Neck Finish 20-400
Closure Included Yes
Mouth Narrow
Height (Metric) 94 mm
Product Type Boston Round Bottle
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.