missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals AIN-76 B-65, Powder
Shop All MP Biomedicals Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Description
AIN-76A diet with 65% corn starch (not available in pellet form). AIN-76 diet was made to stabilize the mice diet and increase animal growth, appearance and survival. The addition of sucrose causes a cascading effect in mice that lead to poorer health. Antioxidants are added to the corn oil to increase health of subjects.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Product Type | Animal Diet |
| Disposable | Single-use |
| Format | Powder |
| Quantity | 10 kg |
| Sterility | Non-sterile |
| Storage Requirements | Room Temperature |
| Length (English) | 1 ft. |
| Length (Metric) | 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction