missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 200 mm Diameter ISO Stainless Steel With Wire Gauze Test Sieve

Product Code. 15197342 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
38 μm
63 μm
425 μm
Unit Size:
Each
Product Code. Pore Size unitSize
15197342 425 μm Each
15137352 38 μm Each
15108968 63 μm Each
3 options
This item is not returnable. View return policy

Product Code. 15197342

Brand: RETSCH 60.331.000425

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 425 μm
Type Test Sieve
Certifications/Compliance ISO 3310/1
Material Stainless Steel
Includes Certificate indicating Compliance
Height (Metric) 50mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.