missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals 12% Protein Diet, Powder

Product Code. p-7220670 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Unit Size:
10kg
20kg
50kg
Product Code. Quantity unitSize
11457171 10 kg 10kg
11467171 20 kg 20kg
11477171 50 kg 50kg
3 options
This item is not returnable. View return policy

Product Code. 11457171

Brand: MP Biomedicals 0296025710

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Diet consisting of 12% protein in powder form.

  • Diet consisting of 12% protein in powder form
  • This diet does not contain sufficient methionine, and supplementation with methionine will greatly enhance the health of the animal
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Product Type Animal Diet
Disposable Single-use
Format Powder
Quantity 10 kg
Sterility Non-sterile
Storage Requirements Room Temperature
Length (English) 1 ft.
Length (Metric) 0.3048 m

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.