missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Zero-voltage Alarm Output for Growth Chambers
This Zero-voltage Alarm Output is designed for use with BINDER™ Growth Chambers. Audible signal can be turned on and off.
Brand: BINDER™ 8012-1757
Additional Details : Weight : 0.00100kg
Description
- For temperature (±2°C) and humidity (±5% RH)
- Accessible via 6-pin DIN socket (max. 24 V, 2.5 A)
- Audible signal can be switched off
Specifications
Audible with ON/OFF Function | |
BINDER Chambers KBW 240/400 Growth Chambers with Light | |
6-pin DIN Socket (Max. 24 V, 2.5 A) |
Alarm output, zero-voltage - for temperature (±2°C) and humidity (±5 % RH), accessible via 6-pin DIN socket (max. 24 V - 2.5 A), with audible signal that can be switched off | |
±5% RH | |
±2°C |