missing translation for 'onlineSavingsMsg'
Learn More

GA International Xylene-Resistant Labels for Paraffin Wax Blocks

Product Code. 17890238
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
19.1 x 5.1 mm
19.1 x 6.4 mm
22 x 15 mm
24 x 24 mm
25.4 x 12.7 mm
25.4 x 6.35 mm
25.4 x 7 mm
44.5 x 19.1 mm
Diameter (Metric):
25.4 mm
76.2 mm
Labels per Row:
1 Label
4 Labels
Unit Size:
Pack of 1000
Pack of 10000
Pack of 2000
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
Pack of 8000
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Diameter (Metric) Labels per Row unitSize
17890238 25.4 x 12.7 mm 25.4 mm 1 Label Pack of 1000
17859627 22 x 15 mm 25.4 mm 1 Label Pack of 2000
17820608 22 x 15 mm 76.2 mm 1 Label Pack of 4000
17849337 24 x 24 mm 25.4 mm 4 Labels Pack of 4000
17829237 24 x 24 mm 76.2 mm 4 Labels Pack of 4000
17889927 25.4 x 7 mm 25.4 mm 1 Label Pack of 4000
17801008 25.4 x 7 mm 76.2 mm 1 Label Pack of 10000
17869627 25.4 x 6.35 mm 25.4 mm 1 Label Pack of 4000
17870328 25.4 x 6.35 mm 76.2 mm 1 Label Pack of 4000
17881268 19.1 x 5.1 mm 25.4 mm 1 Label Pack of 5000
17880418 19.1 x 5.1 mm 76.2 mm 1 Label Pack of 10000
17859237 44.5 x 19.1 mm 25.4 mm 1 Label Pack of 500
17809937 44.5 x 19.1 mm 76.2 mm 1 Label Pack of 1000
17870608 19.1 x 6.4 mm 25.4 mm 1 Label Pack of 4000
17859337 19.1 x 6.4 mm 76.2 mm 1 Label Pack of 8000
17880898 24 x 24 mm 25.4 mm 1 Label Pack of 1000
17879237 24 x 24 mm 76.2 mm 1 Label Pack of 1000
17849637 25.4 x 12.7 mm 76.2 mm 1 Label Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17890238 Supplier GA International Supplier No. PRF7C11WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These thermal-transfer printable labels are chemical-resistant, and intended for hard-to-stick surfaces like paraffin wax, parchment paper, etc.

  • Adheres to hard-to-stick surfaces, including paraffin wax blocks
  • Withstands exposure to harsh chemicals and solvents
  • Printable with all major thermal-transfer barcode printers

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Roll
Material Thermoplastic Film
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Labels per Row 1 Label
Quantity 1000/Pk.
Shape Rectangle
Temperature Range (English) -67°F to +158°F
Temperature Range (Metric) -55°C to +70°C
Dimensions (L x W) 25.4 x 12.7 mm
Length (English) 0.5 in.
Length (Metric) 12.7 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.