missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Xenova™ Black/Red PU 95072 Boot - Width 11
Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work
1485.00 NOK
Specifications
Color | Black, Red |
---|---|
Material | Leather |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | No |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17237701
|
Uvex
9507238 |
38 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17247701
|
Uvex
9507239 |
39 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17257701
|
Uvex
9507240 |
40 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17267701
|
Uvex
9507241 |
41 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17277701
|
Uvex
9507242 |
42 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17287701
|
Uvex
9507243 |
43 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17297701
|
Uvex
9507244 |
44 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17207711
|
Uvex
9507245 |
45 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17217711
|
Uvex
9507246 |
46 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17227711
|
Uvex
9507247 |
47 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17237711
|
Uvex
9507248 |
48 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17247711
|
Uvex
9507249 |
49 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17257711
|
Uvex
9507250 |
50 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17267711
|
Uvex
9507251 |
51 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
17277711
|
Uvex
9507252 |
52 |
1485.00 NOK
1 pair |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
Uvex 2 Xenova™ Boot 9507.2 S3 SRC
- Extra wide sports fit
- Latest generation of 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, does not restrict flexibility
- Breathable, water repellent full grain leather
- Scratch resistant scuffcap made from PU coated leather for longer service life
- Distance mesh lining provides optimum breathability
- Uvex anti-twist heel counter for more stability and prevention of twisting ankle
- Soft, padded collar and dust tongue
- Comfortable removable insole, antistatic with a moisture control system
- Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
- Self-cleaning tread design
- Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners, etc.
- Short term heat resistant up to 120°C
- Antistatic
- Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
- Article No. 9507.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 38 to 52
Specifications
Black, Red | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |
Leather | |
Composite | |
EN ISO 20345:2011 | |
Standard width | |
Yes | |
S3 |