missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO Winged Infusion Sets SURFLO™
Click to view available options
Needle Gauge:
19 G
23 G
25 G
Unit Size:
Pack of 50
Description
- The Surflo™ Winged Infusion set is intended to introduce or withdraw fluids from the vascular system after vein puncture (18 - 27 G)
- Highly transparent tubing and adapter for easy recognition of air bubbles and particles
- The wings are large and flexible for a good grip and secure fixation
- Reduced pressure on the blood vessel wall due to slightly angled wings
- Suitable for all applications with a wide product range
Specifications
Specifications
| Product Type | Infusion Set |
| Color | Light Blue |
| Material | PVC Tubing, Siliconized Needle |
| Needle Gauge | 23 G |
| Sterility | Sterile |
| Latex Free | Yes |
| Length (Metric) Needle | 19 mm |
| Length (Metric) Tube | 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction