missing translation for 'onlineSavingsMsg'
Learn More

GA International Cryogenic Laser Labels for Frozen Vials and Containers

Product Code. 17824536
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
31.5 x 13 mm
24 x 13 mm
31 x 22 mm
45 x 20 mm
Unit Size:
Pack of 1152
Pack of 2016
Pack of 2560
Pack of 896
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17824536 31.5 x 13 mm Pack of 2016
17875006 24 x 13 mm Pack of 2560
17865016 45 x 20 mm Pack of 896
17874626 31 x 22 mm Pack of 1152
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17824536 Supplier GA International Supplier No. A4LCS23WH
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cryo labels ideal for labeling already frozen vials, tubes and boxes. They can be applied under deep-freeze conditions, eliminating the need to thaw frozen containers prior to labeling.

  • Ideal for identifying temperature sensitive samples, no thawing of container or cure time required
  • Perfect for long-term storage in cryogenic conditions at up to -196°C and ultra-low temperature freezers, no overlap or extra lamination needed
  • Quick template set-up, and printable with office and desktop laser printers

Specifications

Adhesive Type Permanent
Color White
Finish Medium Gloss
Format Sheet
Material Thermoplastic Film
Print Technology Laser
Product Type Label
Sterility Non-sterile
Labels per Sheet 126/Sheet
No. per Pack 16/Pk.
Quantity 2016/Pk.
Shape Rectangle
Temperature Range (English) -321°F to +212°F
Temperature Range (Metric) -196°C to +100°C
Dimensions (L x W) 31.5 x 13 mm
Length (English) 0.51 in.
Length (Metric) 13 mm
Width (English) 1.24 in.
Width (Metric) 31.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.