missing translation for 'onlineSavingsMsg'
Learn More

TFA Dostmann Wireless Thermo-Hygrometer with Ventilation Recommendation BEL-AIR

Product Code. 17744239
Change view
Click to view available options
Humidity Range:
1 to 99%
Unit Size:
Each
Product Code. Humidity Range unitSize
17744239 1 to 99% Each
1 options
This item is not returnable. View return policy

Product Code. 17744239

Brand: TFA Dostmann 30.3045.IT

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Finding the ideal indoor climate is not so easy. The Wireless thermo-hygrometer with ventilation recommendation BEL-AIR wireless thermo-hygrometer from TFA is the practical help you need. The BEL-AIR displays the temperature and humidity both indoor and outdoor.

Finding the ideal indoor climate is not so easy and ventilation isn't always the first choice. Depending on the weather, the air quality may even deteriorate. The BEL-AIR wireless thermo-hygrometer from TFA is the practical help you need. Internal sensors measure the indoor temperature and humidity and display the quality of the indoor air on the colored scale. At the same time, the outdoor transmitter determines the temperature and humidity in the open air and it is calculated whether the room humidity rises, remains the same or decreases by opening the windows. In this way, you can immediately take the required steps, ensure a comfortable and healthy indoor climate and prevent the formation of mould.

  • Simultaneous check of indoor and outdoor climate
  • Ventilation tips to improve the indoor climate
  • colored comfort-level zones for a healthy indoor climate
  • Wireless transmission of outdoor temperature and humidity via transmitter
  • Indoor temperature and humidity
  • Max.-min. function
  • Registered TFA design

Specifications

Type Thermohygrometer
Humidity Range 1 to 99%
Temperature Range (Metric) -10°C to +60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.