missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Wide Neck LDPE Bottle, 10-pack
Description
- Wide neck
- LDPE
- Starting from size 20 mL and up
- Natural
- With screw cap
Specifications
Specifications
| Bottle Surface | Transparent |
| Capacity (Metric) | 50 mL |
| Cleaning Procedure | Gas/Chemical/Radiation |
| Color | Natural |
| Diameter (Metric) Outer Neck | 32 mm |
| Diameter (Metric) Inner Neck | 24 mm |
| Material | LDPE |
| Neck ID (Metric) | 24 mm |
| No. per Pack | 10 |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?