missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Septa For Unlined Aluminum Seals
Shop All Wheaton Science Products Products
Click to view available options
Closure Size:
13 mm
20 mm
30 mm
Diameter (English):
0.5 in.
0.7 in.
1.1 in.
Color:
Gray
Red
Material:
PTFE-faced Butyl
PTFE-faced Silicone
Silicone
Unit Size:
Pack of 100
Pack of 1000
Specifications
Specifications
| Color | Gray |
| Diameter (English) | 0.7 in. |
| Material | PTFE-faced Butyl |
| Quantity | 100 Cs. |
| For Use With (Equipment) | For unlined aluminum seals |
| Closure Size | 20 mm |
| Diameter (Metric) | 20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction