missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Wide Mouth Round Packers, HDPE, Natural
Click to view available options
Capacity:
16 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4 oz., 120 mL
8.45 oz., 250 mL
Neck Finish:
33-400
38-400
53-400
Description
- Pre-attached white polypropylene screw cap
- Foamed polyethylene cap liner
Specifications
Capacity | 2 oz., 60 mL |
Closure Liner | Polyethylene Foam |
Closure Material | Polyethylene |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 39 mm |
Height (Metric) | 77 mm |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'