missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lined Open Top Aluminum Seals
Features an open top seal with PTFE liner
Brand: DWK Life Sciences 224231-05
Additional Details : Weight : 0.45360kg
Description
- Diameter: 11mm (0.43 in.)
- Cap Material: Aluminum
- PTFE Thickness: 0.127mm (0.005 in.)
- Available in various colors
Specifications
PTFE/Silicone/PTFE | |
11 mm | |
Aluminum | |
1000 Cs. | |
11 mm |
0.43 in. | |
Blue | |
E-Z Seal | |
Open Top Cap |