missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
32 oz., 1000 mL
4.2 oz., 125 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Autoclavable:
Autoclavable (Note: Cap is not)
Not Autoclavable
Color:
Clear
Natural
White
Height (English):
1.61 in.
1.81 in.
2.5 in.
2.51 in.
2.67 in.
3.8 in.
3.81 in.
3.89 in.
Description
- Good resistance to inorganic chemicals
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Specifications
Capacity | 2.02 oz., 60 mL |
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 53-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 49 mm |
Height (English) | 1.81 in. |
Height (Metric) | 46 mm |
Product Type | Jar |
Capacity (Metric) | 60 mL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'