missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Extended Controlled 20mm LDPE Dropper Tips
Click to view available options
Color:
Blue
Green
Natural
Orange
Pink
Purple
Red
White
Yellow
Material:
LDPE
Polyethylene
No. per Case:
100 Cs.
1000 Cs.
Description
- Extended controlled dropper tip dispenses one drop at a time
- Average drop size is 44μL ±6μL
- Case of 100
Specifications
For Use With (Equipment) | Plastic dropping bottle |
Product Type | Dropper Tips |
Color | Natural |
Material | Polyethylene |
No. per Case | 1000 Cs. |
Certifications/Compliance | ISO 9001 |
Drop Size | 41 μL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'