missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds without Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Unit Size:
Pack of 108
Pack of 160
Pack of 288
Pack of 30
Pack of 432
Pack of 60
Description
- Type III soda-lime glass
Specifications
Specifications
| Capacity | 16 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16 oz. |
| Color | Amber |
| Diameter (English) | 2.95 in. |
| Material | Soda Lime Glass |
| Closure Color | White |
| Height (Metric) | 168 mm |
| Height (English) | 6.6 in. |
| Closure Liner | Poly/Vinyl |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction