missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Boston Rounds with PTFE Faced PE-lined Caps

Product Code. 10376422 Shop All Wheaton Science Products Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Product Code. Capacity (Metric) Closure Size unitSize
10376422 500 mL 28-400 mm Pack of 12
10051382 30 mL 20-400 mm Pack of 48
10623143 60 mL 20-400 mm Pack of 24
10061382 125 mL 22-400 mm Pack of 24
10633143 250 mL 24-400 mm Pack of 12
10234642 1000 mL 33-400 mm Pack of 12
6 options
This item is not returnable. View return policy

Product Code. 10376422

Brand: DWK Life Sciences W216846

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Amber Type III soda-lime glass protects light-sensitive solutions

  • Narrow mouth enables liquids to be carefully poured to prevent spillage

Order Info

Available with caps attached or without caps (order caps separately).

Compliance

USP Type III soda-lime glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Amber
Diameter (English) 2.95 in.
Material Glass
Closure Color White
Certifications/Compliance USP Type III
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 168 mm
Product Type Boston Round Bottle
Height (English) 6.6 in.
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.