missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zwiebel™ Weights Set
Click to view available options
Weight (Metric):
1110 g (Total)
210 g (Total)
6110 g (Total)
Description:
E2 Series
F1 Series
Unit Size:
Each
Description
- Polished mirror finish
- Cylindrical shape
- Polypropylene case with gripper
Specifications
Specifications
| Product Type | Calibration Weight |
| Certifications/Compliance | Cofrac calibration certificate |
| Description | F1 Series |
| Material | Antimagnetic Stainless Steel |
| Case Material | Polypropylene |
| Weight (Metric) | 210 g (Total) |
| Shape | Cylindrical |
| Includes | Case includes gripper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction