missing translation for 'onlineSavingsMsg'
Learn More

TPP™ Vacuum Filtration “rapid”- Filtermax

Large quadratic filter surface. TPP Vacuum Filtration “rapid”- Filtermax features premium PES filter membrane, pore size of 0.22μm.

Brand:  TPP™ 99150

Additional Details : Weight : 3.33000kg

 View more versions of this product

Product Code. 11381794

  • 1229.60 NOK / Pack of 18
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

Large quadratic filter surface. TPP Vacuum Filtration “rapid”- Filtermax features premium PES filter membrane, pore size of 0.22μm.

  • Large quadratic filter surface
  • High efficient PES filter membrane
  • Pore size: 0.22μm
  • Low protein binding
  • High flow rate
  • High chemical resistance
Specifications

Specifications

Dimensions: 90 x 89 x 57 mm
PES
49 cm2
Filtration Unit
Polystyrene, PES
0.22 μm
18
150 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers