Learn More
Thermo Scientific™ USA Standard Sieve, 635 Mesh
Brass frame and Stainless-steel mesh sieves
Specifications
| Type | Sieve |
|---|---|
| Material | Stainless Steel |
| Certifications/Compliance | ASTM E11 |
| Description | 635 Mesh |
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Brass frame, stainless steel mesh sieves meet ASTM E11 requirements and all current amendments
- Sieves are full height
- 3 in. diameter sieves are 1 in. deep
- 8 in. diameter sieves are 2 in. deep
- 12 in.diameter sieves are 3 in. deep
Specifications
| Sieve | |
| Stainless Steel | |
| ASTM E11 | |
| 635 Mesh |
Safety and Handling
Recommended Storage : Ambient temperatures
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.