Learn More
Nabertherm™ Universal Tube Furnace
These tube furnaces are used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and the working height, and their compact design, also make these furnaces suitable for integration into existing process systems.
Brand: Nabertherm™ RT331CAN
Additional Details : Weight : 24.00000kg
Description
- Controller: C450
- Tube length: 360
- Connected load: 1.8 kW
- Electrical connection: 1-phase
Specifications
C450 | |
1500°C | |
360 mm |
200 mm | |
445 x 475 x 740 mm | |
30 mm |