missing translation for 'onlineSavingsMsg'
Learn More

LAUDA Universa U 420 P
GREENER_CHOICE

Product Code. 30968655
Change view
Click to view available options
Communications:
Ethernet, USB
Wi-Fi, Ethernet, USB
Plug Type:
BS1363
CEE7/7
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Communications Plug Type
30968655 Wi-Fi, Ethernet, USB CEE7/7
30968634 Wi-Fi, Ethernet, USB BS1363
30968635 Ethernet, USB CEE7/7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30968655 Supplier LAUDA Supplier No. L003898
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cooling thermostats for professional temperature control with a working range from -45°C to 200°C.

  • LAUDA Universa PRO cooling thermostats with 3.5 in. TFT display with gradient graphics
  • Clear menu navigation in six languages with operating status symbols
  • Easy control via cursor and soft keys
  • Capillary tube technology with speed-controlled inverter compressor
  • Speed-controlled fan for reduced energy costs and high durability
  • Circulation pump adjustable in six stages for flexible flow distribution
  • Equipped with Ethernet, USB, and WiFi interfaces as standard
  • Remote control with LAUDA Command (Professional) app
  • Remote maintenance using LAUDA.LIVE Services
  • Programmer included
  • Calibration options available
  • Weekly planner function
  • Fluid menu for temperature control media management
  • Reliable low-level protection with float technology
  • Adjustable overtemperature protection with acoustic alarm
  • Smart temperature control media management with automatic limit adjustment
  • Efficient variable pump with six adjustable power stages
  • Energy-efficient cooling system
  • Natural refrigerants in all device types

Specifications

Capacity (Metric) 4 L
Communications Wi-Fi, Ethernet, USB
Cooling Capacity 0.2 kW
Flow Rate 22 L/min.
Pump Type Variopump (Pressure pump with power levels)
Temperature Range -20°C to +200°C
Type Circulating Water Bath
Heating Capacity 2.8 kW
Includes Lid
Plug Type CEE7/7
Refrigerant R-600a (GWP 3), 0.030 kg, 0.0 t CO2-eq
Temperature Accuracy 0.02 K
Electrical Requirements 220 to 240 V, 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.