missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies 2-Stroke Fixed Volume Ovation BioNatural Pipettes
Description
- Aspirating and Dispensing: A very low-force,form-fitting plunger allows the user to manuallycontrol the speed of aspirating and dispensing with minimal contact or thumb effort.
- Tip Ejection: A low-force energy release button activates the tip ejector. A gentle push ensures that the forces needed to discard a tip are well below threshold levels recommended by ergonomists
- Tip Acquisition: The user inserts the nozzle into a tip and lightly presses down until it clicks. No excessive force or jamming is required to ensure a good seal
- Liquid Blocking Disposable Nozzle: Not every pipetting task requires a filtered tip, but every pipette should be protected from contamination no matter what the task. Ovation comes with a filtered nozzle that does not allow liquid into the body of the device
Specifications
Specifications
| Accuracy | ±0.8% |
| Description | 2-stroke |
| Color | Purple |
| Material | Polycarbonate ABS |
| Model | F2 |
| Number of Channels | 1 |
| Type | Pipettor Ovation |
| Volume (Metric) | 500 μL |
| Precision | 0.002 |
| Quantity | 1 ea. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?