missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Extra Heavy Ecolo Writing
Description
- Twirl'Em Extra Heavy Ecolo Writing
- Biodegradable
- Safety tabs
- Clear, with writing area for easy labeling
- Closure with 2 flat wires
- Available in various sizes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear with White Block |
| Disposable | Single-use |
| Sterility | Sterile |
| Latex Free | Yes |
| Thickness (English) | 4 mil. |
| Dimensions (L x W) | 305 x 305 mm |
| Length (English) | 12 in. |
| Width (English) | 12 in. |
| Product Type | Sample Bag |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?