missing translation for 'onlineSavingsMsg'
Learn More

BOLA Tubing

Product Code. 10074890
Click to view available options
Diameter (Metric) Inner:
2 mm
3.175 mm
3.6 mm
6.35 mm
6.5 mm
6.8 mm
8 mm
9.5 mm
9.52 mm
12 mm
13 mm
14 mm
20 mm
Unit Size:
1m
3m
5m
This item is not returnable. View return policy

Product Code. 10074890

Brand: BOLA S181072

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tubing, Virgin, Milky-white

  • Translucent to milky-white appearance.
  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO and in autoclaves

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 13 mm
Sterility Non-sterile
Color White
Flexibility Rigid
Maximum Pressure 52
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.