Learn More
Uvex Trend Black/Gray PU/PU 69479 Low Shoe - Width 12
Uvex 2 Trend safety footwear for medium-risk applications (S1-S3); heel cap offers increased stability without limiting movement
Brand: Uvex 6947940
660.00 NOK valid until 2023-05-26
Use promo code "20831" to get your promotional price.
Additional Details : Weight : 1.03800kg
Description
Uvex 2 Trend Perforated Shoe 69479 S1 SRC
- Sporty S1 perforated safety shoe with wide fit
- Breathable, perforated microvelour
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials free of silicones, plasticizers and other paint wetting impairment substances
- Meets ESD specification with volume resistance under 35 megohms
- Reliable protection for wearers
- Steel toecap and stabilizing Uvex anti-twist heel cap to prevent ankle twisting
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Reflective details for enhanced visibility
- Uvex Climazone technology lining, upper and removable comfortable insole
- Moisture transport system helps maintain foot temperature
- Soft padding on collar and dust tongue
- Removable anti-static comfortable insole with a moisture transport system and additional shock absorption around heel and forefoot
- Article No. 69479
- Standard EN ISO 20345:2011 S1 SRC
- Sizes: 38 to 52
Specifications
Black, Gray | |
40 | |
Steel | |
EN ISO 20345:2011 | |
Wide width | |
Yes | |
S1 |
Microvelour | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 2 | |
No | |
SRC |