missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent LDPE Narrow-Mouth Bottles with High Shoulders
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Closure Size:
GL 18
GL 25
GL 32
Unit Size:
Pack of 12
Pack of 24
Description
- Product Type: Storage Bottle
- Description: Narrow Mouth with High Shoulders
- Material: LDPE (Bottle), Polypropylene (Cap)
- Shape: Round
- Includes: Screw Cap
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Color | Transparent |
| Diameter (English) | 2.6 in. |
| Material | LDPE |
| Sterility | Non-sterile |
| Certifications/Compliance | EU 10/2011, FDA Title 21 CFR |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction