missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tin solution for ICP 1g/L HNO3/HF matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Specifications
Concentration | 1±0.002g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | Sn |
Solvent or Matrix | HNO3/HF |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Tin (Sn) 1000mg/l in HNO3 1%,HF 1%
- Danger
- Acute toxicity Category 4
- Acute toxicity Category 3
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- H302-Harmful if swallowed.
- H332-Harmful if inhaled.
- H311-Toxic in contact with skin.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P330-Rinse mouth.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P361 + P364-Take off immediately all contaminated clothing and wash it before reuse.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'