missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Thermometer Clamp

Product Code. p-7158953 Shop All Ohaus Products
Click to view available options
Size (Metric) Grip:
6 to 12 mm
6 to 8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15722289

Brand: OHAUS™ 30392238

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Thermometer Clamp designed to securely grip and position laboratory glassware.

  • Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
  • Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects.
  • Nickel-plated zinc clamps offer high-tensile strength at an economical price.
TRUSTED_SUSTAINABILITY

Specifications

Type Thermometer Clamp
Material Nickel-plated
For Use With (Equipment) Thermometer
Description Clamp, Specialty Thermometer, CLS-THMSWZ
Length (English) 6.26 in.
Length (Metric) 159.00 mm
Size (Metric) Grip 6 to 8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.