missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Thermometer Clamp
Shop All Ohaus Products
Click to view available options
Size (Metric) Grip:
6 to 12 mm
6 to 8 mm
Unit Size:
Each
Descripción
- Choose from a variety of specialized LabJaws clamps with adjustable features to provide an exact fit for lab ware such as thermometers, thermocouples, columns, funnels, and round bottom flasks.
- Versatile multi-purpose LabJaws clamps securely hold glassware and irregularly-shaped objects.
- Nickel-plated zinc clamps offer high-tensile strength at an economical price.
Especificaciones
Especificaciones
| Type | Thermometer Clamp |
| Material | Nickel-plated |
| For Use With (Equipment) | Thermometer |
| Description | Clamp, Specialty Thermometer, CLS-THMEXZ |
| Length (English) | 8.27 in. |
| Length (English) Arm | 5.000 in. |
| Length (Metric) | 210.00 mm |
| Length (Metric) Arm | 127.000 mm |
| Size (Metric) Grip | 6 to 12 mm |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido