missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Temperature Calibration Certificate for KBW 720 Growth Chambers
This Temperature Calibration Certificate is for use with BINDER™ KBW 720 Growth Chambers with Light. A variety of temperature measurement options are available.
4825.00 NOK - 18965.00 NOK
Specifications
Calibration Type | Temperature |
---|---|
Duration | 1 Year |
For Use With (Equipment) | BINDER Chambers KBW 720 Growth Chambers with Light |
Product Line | BINDER™ KBW |
Product Type | Calibration Certificate |
Produktcode | Marke | Calibration Points | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Calibration Points | Preis | Menge & Verfügbarkeit | |||||
16464089
|
BINDER™
8012-1140 |
Central Measuring Point at Specified Temperature |
4825.00 NOK
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16484299
|
BINDER™
8012-1578 |
15 to 18 Measuring Points (at Specified Temperature) |
14500.00 NOK
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16444319
|
BINDER™
8012-1599 |
27 Measuring Points (at Specified Temperature) |
18965.00 NOK
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Beschreibung
- Temperature calibration with certificate with a variety of measurement options
- For use with BINDER™ KBW 720 Growth Chambers with Light
Spezifikation
Temperature | |
BINDER Chambers KBW 720 Growth Chambers with Light | |
Calibration Certificate | |
Temperature Calibration |
1 Year | |
BINDER™ KBW | |
Operational Qualification |