missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Target2™ Nylon Syringe Filters
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust nylon syringe filters. Ideal for general HPLC use.
Brand: Thermo Scientific™ F2513-1B
Additional Details : Weight : 0.01000kg
Description
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- Performance-tested under actual HPLC conditions
- 30mm products are pressure rated to 120 psi
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Able to filter solutions at temperatures up to 100°C
Specifications
Nylon | |
100 | |
115 psi | |
Syringe Filter |
0.45 μm | |
No | |
Target2 | |
17 mm |