missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Narrow-Necked Square Bottle with Screw Cap

Product Code. p-8002841 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11806483

Brand: Buerkle™ 03320250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cost-effective square bottle for packing and storing of liquids.

  • HDPE, transparent, shatterproof
  • Special labelling area for labels or manual lettering
  • Suitable as a disposable bottle
  • Leakproof
  • With screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Transparent
Diameter (Metric) Inner Neck 17.5 mm
Includes Screw cap
Material HDPE
Length (Metric) 51 mm
Quantity 1
Width (Metric) 43 mm
Thread Size (Metric) 25 mm
Closure Included Yes
Mouth Narrow
Shape Square
Height (Metric) 160 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.