missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ T-Piece with Inner Thread
Shop All Bürkle Products
Click to view available options
Width (Metric):
17.5 mm
23 mm
28.5 mm
Unit Size:
Each
Description
- Polypropylene construction
- Autoclavable to 121°C
- Safe for use with foodstuffs
- Supplied in packs of 10
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Thread Size | 1 in. |
| Width (Metric) | 28.5 mm |
| Product Type | T-Piece Inner Thread |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction