Learn More
Fisherbrand™ SureOne™ Low Retention Non-Filtered Pipette Tips, 10 μL, Micro Length
Fisherbrand™ Sure One™ Low Retention Pipette Tips successfully minimize the formation of liquid films and build up on tip walls during dispensing, which provides maximum sample recovery and reproducibility.
Brand: Fisherbrand™
211.95 NOK valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Additional Details : Weight : 0.14400kg
Alert:
Single Use Only
Description
- Low retention technology helps maximize sample recovery
- Universal fit
- Non-filtered
Specifications
10 μL | |
Non-sterile | |
Blue | |
0.5 to 2% | |
1.23 in. | |
COA | |
Ambient | |
Universal | |
Bulk | |
Pipette Tip | |
Universal Fit | |
SureOne | |
Conical |
Non-Filtered | |
Natural | |
Autoclavable | |
1.0 to 2.5% | |
46 mm | |
Certified Free of: Rnase/Dnase, DNA, Pyrogen, Lot Traceable | |
Low Retention Technology, Ultra Clear Resin | |
Low Retention, Micro Point, Conical | |
1000 | |
Single-use | |
Yes | |
Polypropylene | |
2 μL |