missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 20 μL Low Retention Pipette Tips for Rainin™ LTS Pipettors
These low retention pipette tips with UltraFine™ points are available in resealable bags, racks, or refills.
Brand: Labcon™ 1066-960-006-9
Additional Details : Weight : 12.70060kg
Description
- Fits 20 μL Rainin™ LTS style pipettes
- Low mounting and ejection forces less than 3 kg
- Ultra low fluid retention
- Made in USA
Specifications
20 μL | |
Non-sterile | |
Purple | |
1.9 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Flextop | |
RT | |
Rainin LTS | |
SuperSlik Low Retention |
Non-Filtered | |
Natural | |
Autoclavable | |
48.3 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
Rack, 96 | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
Single-use | |
No | |
Polypropylene Resin |