missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 10 μL Low Retention Pipette Tips
GREENER_CHOICE

Product Code. p-7194044
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Mini Refill
Rack, 96
Refill
Tip Style:
Low Retention, UltraFine
UltraFine
Unit Size:
Pack of 1000
Pack of 1152
Pack of 1248
Pack of 576
This item is not returnable. View return policy

Product Code. 16643982

Brand: Labcon™ 11612500009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These graduated pipette tips offer ultra low fluid retention.

  • With UltraFine™ point
  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Polypropylene USP Class VI Resin
  • Made in USA

Specifications

Volume (Metric) 10 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 1.23 in.
Length (Metric) 31.4 mm
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Clean Claims Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
For Use With (Application) Liquid Handling
Format Mini Refill
Tip Style Low Retention, UltraFine
Quantity 576 Tips/Mini Refill, 10 Refills/Cs.
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line SuperSlik
Material Polypropylene Resin
Graduations 2, 10 μL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.