missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Straight Blade Impeller
GREENER_CHOICE

Product Code. p-167414
Click to view available options
Diameter (English):
1.25 in.
Diameter (Metric):
32 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12947116

Brand: Caframo™ A231

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Electro-polished stainless steel Straight Blade Impeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

  • 316L stainless steel blade and shaft
  • High shear with moderate vortexing characteristics
  • Will vortex 5 gallons of water at 1200 rpm (A131 only)
  • Shaft length: 400 mm (16 in.)
  • Applications: High speed, Low viscosity mixing, Radial flow pattern

Specifications

Diameter (English) 1.25 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 32 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo Overhead Stirrer
For Use With (Application) High Speed, Low Viscosity Mixing, Radial Flow Pattern
Length (English) 16 in.
Length (Metric) 400 mm
Model A231
Shape Straight
Type Impeller
Weight (Metric) 120 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.3 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.