missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Volumetric Spoons
BIOPHARMA

Product Code. p-7239870 Shop All Sampling Systems Products
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17504686

Brand: Sampling Systems™ 8640H30

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SteriWare™ Volumetric Spoons allow you to quickly and easily measure small quantities of powders and granules. They are made in Cleanroom, individually bagged and are then sterilised. They are often used in food and pharmaceutical laboratories and factories all over the world.

  • SteriWare™ Volumetric Spoons enable set volumes to be accurately measured and sampled.
  • These popular spoons are suitable for use with powders, granules, liquids, gels and suspensions.
  • The complete Volumetric Spoon range is manufactured and packed in a Cleanroom.
  • They are designed to be used straight from the bag which eliminates the risk of cross contamination and means there is no costly cleaning.
  • SteriWare™ Volumetric Spoons are available sterile and non-sterile.
  • All SteriWare™ products are manufactured from high quality FDA, EC and food grade polymers.
  • A wide range of sizes from 1 mL to 20 mL are available from stock.
  • Special sizes are available on request.
  • The long handle keeps hands away from the material being sampled or measured.
  • Each sampling spatula is made from high-quality virgin material.
  • It is FDA, EC 1935/2004, and EU 10/2011 conforming HDPE.
  • The spoons are BSE/TSE free.
  • The sterile version is supplied with an additional irradiation certificate.
  • The sterile spatula version is SAL 10-6 compliant.

Specifications

Sterility Non-sterile
Capacity (Metric) 30 mL
Material HDPE
Length (Metric) 187 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.