missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Volumetric Spoons
BIOPHARMA

Product Code. 17504686 Shop All Sampling Systems Products
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17504686

Brand: Sampling Systems™ 8640H30

Only null left
Add to basket
Add to basket
Denna artikel kan inte returneras. Se returpolicy

SteriWare™ Volumetric Spoons allow you to quickly and easily measure small quantities of powders and granules. They are made in Cleanroom, individually bagged and are then sterilised. They are often used in food and pharmaceutical laboratories and factories all over the world.

  • SteriWare™ Volumetric Spoons enable set volumes to be accurately measured and sampled.
  • These popular spoons are suitable for use with powders, granules, liquids, gels and suspensions.
  • The complete Volumetric Spoon range is manufactured and packed in a Cleanroom.
  • They are designed to be used straight from the bag which eliminates the risk of cross contamination and means there is no costly cleaning.
  • SteriWare™ Volumetric Spoons are available sterile and non-sterile.
  • All SteriWare™ products are manufactured from high quality FDA, EC and food grade polymers.
  • A wide range of sizes from 1 mL to 20 mL are available from stock.
  • Special sizes are available on request.
  • The long handle keeps hands away from the material being sampled or measured.
  • Each sampling spatula is made from high-quality virgin material.
  • It is FDA, EC 1935/2004, and EU 10/2011 conforming HDPE.
  • The spoons are BSE/TSE free.
  • The sterile version is supplied with an additional irradiation certificate.
  • The sterile spatula version is SAL 10-6 compliant.

Specifikationer

Sterility Non-sterile
Capacity (Metric) 30 mL
Material HDPE
Length (Metric) 187 mm
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.