missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Beakers
Description
- 18/10 stainless steel construction.
- Resistant and durable.
- Contact bottom for heating plates and magnetic stirrers.
Specifications
Specifications
| Diameter (Metric) Outer | 100 mm |
| Capacity (Metric) | 1000 mL |
| Material | Stainless Steel (18/10) |
| Height (Metric) | 130 mm |
| Includes | Rim, Spout, Handle |
| Type | Beaker |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?